Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Venta por mayor
Compra a crédito
Sigue en vivo tus pedidos
Precios personalizados
Powerful 1100W angle grinderwith constant speed control for medium cutting and grinding
Tool suitable for cutting and roughing materials and stone without the use of water.
2400 W angle grinder for discs with max. 230 mm diameter
2000-watt angle grinder for disks with max. 180 mm diameter.
Powerful and handy 850 W angle grinder.
Handy 850 Watt angle grinder with small grip circumference. Ideal for thin cuts and fine grinding.
Extremely powerful 2,000W angle grinder with vibration damping and 180˚ rotating handle.
Powerful 1,100 W angle grinder with constant speed control for medium-duty cutting and grinding tasks